Steel Oval Handle Valve Replacement Handle
Steel Oval Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
- 600 WOG
- 150 WSP
- Threaded connection
- Meets MSS SP-110 Standards
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Threaded NPT Ends (ANSI B1.20.1)
- Full Port
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- Yes
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Oval
- Length:
- 3-39/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/4 in - 1/2 in
- WaterSense Labeled:
- No