Threaded 1-1/2 - 2 in. Blowout-proof Stem Extension Kit

You last purchased this on
 
FNW®

Threaded 1-1/2 - 2 in. Blowout-proof Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Threaded 1-1/2 - 2 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW220ASEKJK
  • Item #4448709
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded NPT ends
  • Full port
  • 2000 PSI CWP* non-shock
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
220A Ball Valve
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in - 2 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Product Type:
Stem Extension Kit
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1-1/2 in - 2 in
Valve Stem:
Blowout-proof
WaterSense Labeled:
No