1-1/8 in. Insulated Riser Clamp
Titan 1-1/8 in. Insulated Riser Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Insulated
- Collection:
- Titan
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/8 in
- MA Approved -:
- No
- Thickness:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No