1-5/8 in. Riser Clamp

You last purchased this on
 
FNW®

Titan® 1-5/8 in. Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Titan® 1-5/8 in. Riser Clamp

  • Fast #
  • Part #FNW7894G0162
  • Item #7309945
  • Manufacturer Part #R162100
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Titan®
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Length:
11-1/2 in
MA Approved -:
No
Origin:
Domestic
Product Type:
Riser Clamp
Thickness:
1 in
UL Listed:
Yes
WaterSense Labeled:
No
Width:
2-4/5 in
Work Load Limit:
150 lb