2-5/8 in. Riser Clamp
Titan® 2-5/8 in. Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Titan®
- FM Approved:
- No
- Fits Pipe Size:
- 2-5/8 in
- Length:
- 12 in
- MA Approved -:
- No
- Origin:
- Domestic
- Product Type:
- Riser Clamp
- Thickness:
- 1-1/2 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in
- Work Load Limit:
- 300 lb