3-1/8 in. Riser Clamp

You last purchased this on
 
FNW®

Titan® 3-1/8 in. Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Titan® 3-1/8 in. Riser Clamp

  • Fast #
  • Part #FNW7894J0312
  • Item #7309861
  • Manufacturer Part #R312150
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Titan®
FM Approved:
No
Fits Pipe Size:
3-1/8 in
Length:
13 in
MA Approved -:
No
Origin:
Domestic
Product Type:
Riser Clamp
Thickness:
1-1/2 in
UL Listed:
Yes
WaterSense Labeled:
No
Width:
2-4/5 in
Work Load Limit:
300 lb