5/8 in. Electrogalvanized Carbon Steel Plain Washer
U70 5/8 in. Electrogalvanized Carbon Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011 Grade 33, ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- U70
- Diameter - Inside 1:
- 5/8 in
- GSA Approved:
- No
- Height:
- 15/32 in
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb