Replacement Shower Rod Brackets in Brushed Finish (Pack of 12)
Replacement Shower Rod Brackets in Brushed Finish (Pack of 12)
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brushed
- IAPMO Listed:
- No
- Material:
- Zinc, Stainless Steel
- Product Type:
- Replacement Mounting Bracket