19-3/4 in. Cast Iron Traffic Lid Only for B-9TL Water Meter Box
19-3/4 in. Cast Iron Traffic Lid Only for B-9TL Water Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- B-9TL Water Meter Box
- Height:
- 12 in
- Length:
- 19-3/4 in
- Material:
- Cast Iron
- Width:
- 14-5/8 in