100 ft. x 3/8 in. Aircraft Cable

You last purchased this on
 
Footage Tools

100 ft. x 3/8 in. Aircraft Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Footage Tools

100 ft. x 3/8 in. Aircraft Cable

  • Fast #
  • Part #FF090100
  • Item #4932116
  • Manufacturer Part #W090-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extremely tough aircraft cable
  • Works on Wedge SE and Wedge TE tools
  • Pulling cable for Wedge brand service line replacement tools
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Wedge SE, TE Service Line Tool
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
100 ft
Material:
Steel
Product Type:
Cable, Replacement Tool
Size:
3/8 in
Tool Type:
Aircraft Cable
UL Listed:
No