1-1/2 in. Meter Valve
1-1/2 in. Meter Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C700, AWWA C800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter Flanged
- End Connections:
- Grip Joint x Meter Flanged
- Height:
- 2-15/16 in
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Valve Size:
- 1-1/2 in
- Valve Type:
- Angle Key Valve