1-1/2 in. Brass Single Strap Saddle
1-1/2 in. Brass Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Brass
- Tap Size:
- 1-1/2 in