1-1/2 in. Stainless Steel Clamp
1-1/2 in. Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel