1-1/2 x 1 x 1 x 9 in. Grip Joint x MIP Water Service Brass U Branch Piece
1-1/2 x 1 x 1 x 9 in. Grip Joint x MIP Water Service Brass U Branch Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Grip Joint
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- Grip Joint x MIPS x MIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in x 1 in
- Fitting Type:
- Reducing
- Height:
- 4-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes