1-1/2 x 3/4 in. CC Brass Saddle
S70 Series 1-1/2 x 3/4 in. CC Brass Saddle
Frequently Purchased Together
Product Details
- The lower casting is tapped to accept the bolt so that nuts are not required
- Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
- The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
- PVC pipe
- Body and strap are permanently joined together with a silicon bronze pin
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- PVC Pipe
- Collection:
- S70 Series
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Saddle
- ISO:
- ISO 9001
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Tap Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 1 lb