Ford Meter Box
1 in x 3/4 in. Meter Angle Keytite Valve
Part #FKV43342WGNL | Manufacturer Part #KV43-342W-G-NL
Product Details
Specifications
End Connection 2: Meter Swivel Nut
End Connections: Meter Swivel Nut
Fitting Size 2: 3/4 in
Lead Law Compliant: Yes
Maximum Pressure: 100 psi