1 in. Copper Tube Size QJ X Female Iron Pipe Ball Curb Street

You last purchased this on
 
Ford Meter Box

1 in. Copper Tube Size QJ X Female Iron Pipe Ball Curb Street

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Copper Tube Size QJ X Female Iron Pipe Ball Curb Street

  • Fast #
  • Part #FB41444QNL
  • Item #3281854
  • Manufacturer Part #B41-444-Q-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Quick Joint
End Connection 2:
FIPT
End Connections:
Quick Joint x FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Iron
OutletMeter Size:
1 in