1 in. CTS Compression x Meter Yoke Brass Angle Valve
1 in. CTS Compression x Meter Yoke Brass Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA Standard C800
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- GT-118 EPDM rubber yoke nose gasket sold separately
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- 150 psi working pressure
Specifications
- End Connection 1:
- Grip Joint
- End Connection 2:
- Meter Yoke
- End Connections:
- Grip Joint x Meter Yoke
- Inlet Service Size:
- 1 in
- Material:
- Brass
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Yoke Angle Ball Valve
- Weight:
- 2.1 lb