1 x 3/4 x 3/4 in. Pack Joint x Meter Swivel Ball Valve Branch Assembly

Part #FUVBS4342WNL  |  Item #4409672  |  Manufacturer Part #UVBS43-42W-NL

$245.65 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in x 3/4 in

    Part #FUVBS4342WNL | Item #4409672 | Mfr. Part #UVBS43-42W-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $245.65 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Pack Joint

End Connection 2: Meter Swivel Nut

End Connection 3: Meter Swivel Nut

End Connections: Pack Joint x Meter Swivel Nut x Meter Swivel Nut

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass