10 x 12-1/2 x 11.44 - 11.04 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

10 x 12-1/2 x 11.44 - 11.04 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

10 x 12-1/2 x 11.44 - 11.04 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF11144125
  • Item #889951
  • Manufacturer Part #F1-1144-125
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Also available in two-and three-section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs
  • Drop-in bolt design allows bolts to remain attached - No loose parts to lose in the ditch
  • Certified to ANSI/NSF standard 61
  • Removable lugs
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240 Type 304, ASTM A-242, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
E-Coat Epoxy
Fits Pipe Size:
10 in
Length:
12-1/2 in
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
11.44 in - 11.04 in
Weight:
26 lb