10 x 15 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

10 x 15 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

10 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF1114415
  • Item #90213
  • Manufacturer Part #F1-1144-15
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
10 in
Length:
15 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Repair Clamp
Range (in):
11.44 in - 11.04 in