10 x 7-1/2 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

You last purchased this on
 
Ford Meter Box

10 x 7-1/2 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

10 x 7-1/2 in. Stainless Steel Repair Clamp (11.44 - 11.04 in.)

  • Fast #
  • Part #FF1114475
  • Item #90262
  • Manufacturer Part #F1-1144-75
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
10 in
Length:
7-1/2 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304L
Range (in):
11.44 in - 11.04 in