12 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
12 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Iron
- NSF Certified:
- No
- Tap Size:
- 1-1/2 in