12 x 1-1/2 in. CC Epoxy Ductile Iron Double Strap Service Saddle for A/C Pipe 13.20 - 14.38 in.
12 x 1-1/2 in. CC Epoxy Ductile Iron Double Strap Service Saddle for A/C Pipe 13.20 - 14.38 in.
Frequently Purchased Together
Product Details
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Brand Model Compatibility:
- A/C Pipe
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 13.2 in - 14.38 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes