12 x 1 in. CC Iron and Stainless Steel Double Strap Epoxy Saddle

You last purchased this on
 
Ford Meter Box

12 x 1 in. CC Iron and Stainless Steel Double Strap Epoxy Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

12 x 1 in. CC Iron and Stainless Steel Double Strap Epoxy Saddle

  • Fast #
  • Part #FFCD2021320CC4I
  • Item #5083808
  • Manufacturer Part #FCD202-1320-CC4-I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Iron, Stainless Steel
Range (in):
10.75 in - 11.10 in
Tap Size:
1 in