12 x 1 in. CC Stainless Steel Double Strap Saddle
12 x 1 in. CC Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1 in