12 x 20 in. Stainless Steel Repair Clamp
12 x 20 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C230
- Fits Pipe Size:
- 12 in
- Length:
- 20 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 13.10 in - 13.50 in
- UL Listed:
- No
- Weight:
- 30 lb