18 in. Ductile Iron Restrained Flange Adapter
18 in. Ductile Iron Restrained Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The gasket is an SBR (Buna-S) mechanical joint gasket
- Designed for ease of on-site installation
- Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
- Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 400 adapter flanges
- Use the Uni-Flange® series 900 flanges instead
- Optional uni-torque set screws are available for use with 3"-16" Series 400 adapter flanges for ductile iron pipe, class 52-56
- Series 400 adapter flanges are not recommended for use on PVC pipe
- Eliminates bolt hole alignment problems and allows for pipe deflection
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA Class D, AWWA Class E
- Application:
- Ductile Iron Pipe
- Coating:
- Shop Coated
- Color Finish Name:
- Red
- Diameter:
- 25 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- ISO:
- ISO 9001:2015
- Length:
- 3-1/16 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Flange Adapter
- Thickness:
- 3-1/16 in
- UL Listed:
- Yes
- Weight:
- 90 lb