2-1/2 x 3/4 in. IP Double Strap Saddle
2-1/2 x 3/4 in. IP Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.75 in - 2.90 in
- Tap Size:
- 3/4 in