2-1/2 x 7-1/2 in. Stainless Steel Repair Clamp
Style F1 2-1/2 x 7-1/2 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Ford clamps offer heavy-duty lug construction for maximum strength and a drop-in bolt design that does not require bolt removal when installing the clamp
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- Single band stainless steel clamp with ductile iron lug
- 24 gauge band
- 5/8 in x 6-1/2 in bolt
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-193, ASTM A-194
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Water Service
- Coating:
- E-Coat Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 2.70 in - 3 in
- UL Listed:
- Yes
- Weight:
- 8 lb