2 in. 300 psi Quick Joint x FIP Ball Valve
2 in. 300 psi Quick Joint x FIP Ball Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Quick Joint
- End Connection 2:
- FPT
- End Connections:
- Quick Joint x FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-29/32 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 2 in
- Valve Type:
- Curb Stop Valve