2 in. Pack Joint Brass Ball Valve

You last purchased this on
 
Ford Meter Box

2 in. Pack Joint Brass Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. Pack Joint Brass Ball Valve

  • Fast #
  • Part #FB44777WNL
  • Item #4409414
  • Manufacturer Part #B44-777W-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper, Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Valve Size:
2 in
Valve Type:
Curb Stop Valve