2 x 2 in. FIP Meter Flange Elbow
2 x 2 in. FIP Meter Flange Elbow
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-75
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FIPS
- End Connections:
- Meter Flanged x FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Height:
- 3-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in