2 x 3/4 in. CC IPS PVC Black Ductile Iron Double Strap Saddle 2.35 - 2.50 in.
2 x 3/4 in. CC IPS PVC Black Ductile Iron Double Strap Saddle 2.35 - 2.50 in.
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Coating:
- Black
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.50 in
- Tap Size:
- 3/4 in