3/4 in. Flared x Meter Yoke Angle Valve with Drain
3/4 in. Flared x Meter Yoke Angle Valve with Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Yoke
- End Connection 2:
- Flare
- End Connections:
- Yoke x Flare
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 5/8 in
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Yoke Key Valve