3/4 in. Grip Joint x Meter Yoke Angle Key Service Valve
3/4 in. Grip Joint x Meter Yoke Angle Key Service Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C700, AWWA C800
- End Connection 1:
- Yoke
- End Connection 2:
- Grip Joint
- End Connections:
- Yoke x Grip Joint
- Height:
- 1-13/16 in
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/32 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Yoke Key Valve