3/4 in. MIPS Brass Corporation Valve

You last purchased this on
 
Ford Meter Box

3/4 in. MIPS Brass Corporation Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. MIPS Brass Corporation Valve

  • Fast #
  • Part #FF5003NL
  • Item #3876630
  • Manufacturer Part #F500-3-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Body design provides larger, more rugged wrench flats for proper installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
100 psi
Pressure Class:
100#
Valve Size:
3/4 in
Valve Type:
Corporation Valve
Waterworks Application:
Water
Weight:
1.3 lb