3 x 7 in. 525 psi Black and Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt and Rubber Gasket
3 x 7 in. 525 psi Black and Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt and Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Water
- Clean Bagged:
- No
- Coating:
- Black, Fusion Bonded Epoxy
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure - Maximum:
- 525 psi
- Range (in):
- 2.50 in - 4.29 in
- UL Listed:
- No
- Weight:
- 27 lb