3 in. Restrainer

You last purchased this on
 
Ford Meter Box

Uni-Flange® 3 in. Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 3 in. Restrainer

  • Fast #
  • Part #FUFR1400DA3U
  • Item #3283597
  • Manufacturer Part #UFR1400-DA-3-U
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Auto-Turk wedge actuating screws assure proper installation
  • Wedges are contoured to fit the pipe
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • FM approved (4 in - 12 in) and UL listed (4 in - 48 in)
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111)
  • Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
  • Gland, screws and segments are protected with black Armor guard e-coat
  • Restraining segments mechanically retained in pockets
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-110
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
3-24/25 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
8.6 lb