3/4 x 3 in. Stainless Steel Wrap Clamp

You last purchased this on
 
Ford Meter Box

Style FLSC 3/4 x 3 in. Stainless Steel Wrap Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FLSC 3/4 x 3 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFLSC0883R
  • Item #2421197
  • Manufacturer Part #FLSC-088-3R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gaskets are light-grid design and extend lug to lug
  • All stainless steel construction for enhanced corrosion resistance
  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Requires Certification

Specifications

Collection:
Style FLSC
Diameter - Outside:
22/25 in
Fits Pipe Size:
3/4 in
Length:
3 in
Material:
Rubber, Stainless Steel
Material Type:
304, Buna-N
Product Type:
Wrap Clamp
Weight:
0.7 lb