3 x 1 in. IP Epoxy Stainless Steel Double Strap Saddle for Ductile Iron, PVC and A/C Pipe
3 x 1 in. IP Epoxy Stainless Steel Double Strap Saddle for Ductile Iron, PVC and A/C Pipe
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Brand Model Compatibility:
- Ductile Iron, PVC and A/C Pipes
- Coating:
- Stainless Steel, Black
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 3.80 in - 4 in
- Tap Size:
- 1 in
- UL Listed:
- Yes