3/4 in. CTS Saddle Nut Copper Meter Setter

Part #FVHH7112W4433GNL  |  Item #4470695  |  Manufacturer Part #VHH71-12W-44-33-G-NL

$326.43 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FVHH7112W4433GNL | Item #4470695 | Mfr. Part #VHH71-12W-44-33-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $326.43 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connections: CTS

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 12 in

Lead Law Compliant: Yes