3/4 in. Female Copper x Pack Joint 90 Degree Bend
3/4 in. Female Copper x Pack Joint 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Depth:
- 3 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Pack Joint
- End Connections:
- Female Threaded x Pack Joint
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in