3/4 in. FIPT x Meter Swivel Brass Ball Valve with Tee Handle and 360 Degree Rear Outlet

You last purchased this on
 
Ford Meter Box

3/4 in. FIPT x Meter Swivel Brass Ball Valve with Tee Handle and 360 Degree Rear Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. FIPT x Meter Swivel Brass Ball Valve with Tee Handle and 360 Degree Rear Outlet

  • Fast #
  • Part #FBA13342WRNL
  • Item #4519000
  • Manufacturer Part #BA13-342WR-NL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
FM Approved:
No
IAPMO Listed -:
No
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Angle Ball Valve