3/4 in. FIPT x Pack Joint Brass 90 Degree Elbow Coupling
3/4 in. FIPT x Pack Joint Brass 90 Degree Elbow Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Application:
- Copper Tubing, Plastic Tubing
- End Connection 1:
- FIPT
- End Connection 2:
- Pack Joint
- End Connections:
- FIPT x Pack Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, 90°, Elbow, Coupling
- Height:
- 1-13/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Waterworks Application:
- Water