3/4 in. Flare Copper Disc

Part #FDISC3  |  Item #638008  |  Manufacturer Part #DISC-3

$3.08 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FDISC3 | Mfr. Part #DISC-3

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.08 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FDISC4 | Mfr. Part #DISC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.07 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FDISC6 | Mfr. Part #DISC-6

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.06 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FDISC7 | Mfr. Part #DISC-7

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.17 /EACH

    Added to your cart. View Cart

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Copper

Product Type: Disc

Waterworks Application: Water