3/4 in. Meter Cast Iron Water Service Yoke
3/4 in. Meter Cast Iron Water Service Yoke
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Cradle positions the meter in line with end connections for one hand installation
- Black epoxy coating
- Yokes for use with removable brass end pieces
Specifications
- Coating:
- Black, E-Coating
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 3-31/32 in
- Length:
- 12-1/2 in
- Material:
- Cast Iron
- Waterworks Application:
- Water