3/4 in. PVC Meter Idler
3/4 in. PVC Meter Idler
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Conforms to AWWA C700 for meter threads
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-700
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connections:
- Meter Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Idlers