3/4 x 3/4 x 1 in. MIPT x Grip Joint x CTS Brass Wye Branch

Part #FY48234GNL  |  Item #4409894  |  Manufacturer Part #Y48-234-G-NL

$70.14 EACH
(Pricing is for 3/4 in x 3/4 in x 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 3/4 in x 1 in

    Part #FY48234GNL | Item #4409894 | Mfr. Part #Y48-234-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #FY48246GNL | Item #4409661 | Mfr. Part #Y48-246-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.81 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: Grip Joint

End Connection 3: CTS

End Connections: MIPT x Grip Joint x CTS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 3/4 in x 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61