4 x 20 in. Stainless Steel Repair Clamp
Style FS1 4 x 20 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Also available in two-and three-section clamps for a wider range of pipe sizes and tolerances
- Optional outlet taps are available for repair of service line pull-outs
- Buna-N gasket and conductivity strips are available
- UL classified to ANSI/NSF standard 61
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240 Type 304, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Style FS1
- Fits Pipe Size:
- 4 in
- Length:
- 20 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 4.74 in - 5.14 in
- UL Listed:
- Yes
- Weight:
- 14 lb